Shop All Concession Equipment
American Metalcraft
Griddle w/Stand, Half Size
Mfr # GS16
Zoro # G5999007
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Half Size
- Overall Width (In.) 13 1/2 in
- Overall Height (In.) 5 in
- Overall Length (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # GS16
- Zoro # G5999007
- UPC # 704339920175
- Country of Origin China
- Category Concession Equipment
Dimensions
Overall Width (In.) | 13 1/2 in |
Overall Height (In.) | 5 in |
Overall Length (In.) | 16 in |
Overall Width | 13 1/2 in |
Details
Item | Griddle |
Color | Black |
Type | Half Size |
Material | Carbon Steel |
Shape | Rectangular |
NSF Certified | No |
Description
Griddle, Shape Rectangular, Overall Length 16 in, Material Wrought Iron, Overall Height 5 in, Color Black, Overall Width 13 1/2 in, Product Type Griddle with Stand, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Container (BH-188)
- BIG MOE CASON BBQ RUB PORK BOTTLE 11OZ (MOEPORK)
- WOOD STONE Woodstone, #7000-0101 (7000-0101)
- SPARKLING ICE Cherry Limeade Carbonated Water 17 oz (95086)
- AMERICAN METALCRAFT Griddle w/Stand, Full Size (GS27)
- AMERICAN METALCRAFT Replacement Griddle, Full Size (G72)
- AMERICAN METALCRAFT Round Griddle w/Stand (GS18)
- WARING WICSP180 Gelato / Ice Cream Panini Press - 120V 1200W (929WICSP180)
- SERVER Pump, Cp-F (83330)
- GREAT NORTHERN POPCORN 6073 Great Northern Red Little Bambino Table Top Retro Machine Popcorn Popper, 2.5oz (706698LML)
- FORTE SUPPLY Spaceman 6235-C, Two Flavor, Single Twist, Mid-Capacity Counter-Top Soft-Serve Machine (6235-C)
- American Metalcraft Concession Equipment