Shop All Concession Equipment
American Metalcraft
Griddle w/Stand, Full Size
Mfr # GS27
Zoro # G5920117
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Type Full Size
- Overall Length (In.) 27 in
- Overall Width (In.) 16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # GS27
- Zoro # G5920117
- UPC # 704339912088
- Country of Origin China
- Category Concession Equipment
Dimensions
Overall Length (In.) | 27 in |
Overall Width (In.) | 16 in |
Overall Height (In.) | 5 in |
Overall Width | 16 in |
Details
Item | Griddle |
Color | Black |
Type | Full Size |
Material | Carbon Steel |
Shape | Rectangular |
NSF Certified | No |
Description
Griddle, Shape Rectangular, Overall Length 27 in, Material Wrought Iron, Overall Height 5 in, Color Black, Overall Width 16 in, Product Type Griddle with Stand, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE DW SCREWS #6X1"" 30# (1CDWS10M)
- OLIVER Hand Pusher With Cable (0797-25180)
- RESTON LLOYD Reston Lloyd 736016pc Melamine Bowl Set Pink (73601)
- TRANE Control; Board Assembly, Electronic Valve Control (CNT07690)
- AMERICAN METALCRAFT Replacement Griddle, Full Size (G72)
- AMERICAN METALCRAFT Round Griddle w/Stand (GS18)
- VOLLRATH CO Vollrath® Cayenne Standard Duty Electric Fryers, 40707, Dual Countertop Fryer, 2 X 10 Lb. (40707)
- WORLDWIDE SOURCING Micro Pop Popcorn Popper (EKPCM-0025)
- NINJA Snow Cone Kit (SCK3)
- BUNN Frozen Slushy Machines (58000.0015)
- SAN JAMAR Dispenser, Condiment , Stacker (BDS4266)
- American Metalcraft Concession Equipment