Shop All Coffee & Hot Beverage Dispensers
American Metalcraft
Double Juice Dispenser, Silver
Mfr # JUICE2
Zoro # G6012377
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (2) 8.5 qt
- Material Polycarbonate/Stainless Steel
- Color Silver
- Includes Ice Tube
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # JUICE2
- Zoro # G6012377
- UPC # 070433991817
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Overall Height | 22 in |
Overall Width | 10 1/4 in |
Overall Depth | 20 in |
Details
Item | Double Juice Dispenser |
Capacity | (2) 8.5 qt |
Material | Polycarbonate/Stainless Steel |
Color | Silver |
Includes | Ice Tube |
Shape | Round |
Dispenser Actuation | Faucet |
Number of Dispensers | 2 |
Weight | 28 lb |
Description
Double Juice Dispenser, Capacity 4.3 gal, Shape Round, Color Silver, Overall Height 22 in, Overall Width 10 1/4 in, Overall Depth 20 in, Number of Dispensers 2, Material Polycarbonate, Dispenser Actuation Faucet, Includes Cover, Grated Bases, Ice Tubes, Weight 28 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID BACK PROBE 20pc KIT (SG23500)
- FRONTLINE INTERNATIONAL 1/2" Female Quick Connect (10020001)
- DEXTER RUSSELL Pizza Rocker 20 In (18053)
- VICTOR ALLEN 2.0 Decaf Morning Blend Coffee Single Serve Cup, PK80 (FG014605RV)
- AMERICAN METALCRAFT Coffee Urn, Silver, 11 qt. (ALLEGCU1)
- AMERICAN METALCRAFT Coffee Urn, Silver/Gold, 11 qt. (ALLEGCU2)
- AMERICAN METALCRAFT Juice Dispenser, Silver (JUICE1)
- PUR 7 cups Blue Water Filtration Pitcher (PPT700WA)
- CAMBRO Beverage Container, 16 1/2x 9x 18, Black (EA250LCD110)
- BUNN Decanter, Coffee(Regular) For Bunn - Part# 06100.0112 (6100.0112)
- ALMORE INDUSTRIES Ice Bucket Lid, Bg Square 3Qt, 72PK (2135025-BG)
- American Metalcraft Coffee & Hot Beverage Dispensers