Shop All Coffee & Hot Beverage Dispensers
American Metalcraft
Coffee Urn, Silver, 11 qt.
Mfr # ALLEGCU1
Zoro # G6017243
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 qt
- Material Stainless Steel
- Base Material Stainless Steel
- Handle Color Silver
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metalcraft
- MFR # ALLEGCU1
- Zoro # G6017243
- UPC # 070433992142
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Top Diameter | 11 1/8 in |
Overall Height | 9 3/4 in |
Details
Item | Coffee Urn |
Capacity | 11 qt |
Material | Stainless Steel |
Base Material | Stainless Steel |
Handle Color | Silver |
NSF Certified | No |
Insulated | No |
Dishwasher Safe | No |
Handle Included | Yes |
Maximum Capacity | 12 qt |
Description
Coffee Urn, Insulated No, Base Material Stainless Steel, Handle Color Silver, Handle Included Yes, Dishwasher Safe No, Product Type Coffee Urn, Top Diameter 11 1/8 in, Maximum Capacity 12 qt, Overall Height 9 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH 9-5/8" Plastic Spatula, White (52009)
- ATOSA Power Supply (W0399177)
- HEINZ Simply Heinz Pack Ketchup 1.5 gal. Bag, PK2 (10013000515563)
- BLODGETT Panel Assembly For - Part# Bl52096 (BL52096)
- AMERICAN METALCRAFT Juice Dispenser, Silver (JUICE1)
- AMERICAN METALCRAFT Coffee Urn, Silver/Gold, 11 qt. (ALLEGCU2)
- SERVICE IDEAS Square Server, Vacuum insulated, 1L, Brushed Stainless Steel (SVSQ10BS)
- CIRCLEWARE Circleware 92018 210 oz Square Bottom Hobnail Dispenser with Plastic Chrome Finish Spigot (92018)
- ROSSETO SERVING SOLUTIONS EZ-SERV® 1.3 Gal. 3-Container Tabletop Dispenser with Walnut Tray, 1 EA (EZ520)
- SERVICE IDEAS Double Wall Cold Beverage Dispenser, 3 Gallon, Stainless Steel (CBDDW3GSS)
- CAPRESSO Milk Frother, Automatic, 8 oz., 120V (202.04)
- American Metalcraft Coffee & Hot Beverage Dispensers