Shop All Chafers
American Metalcraft
Chafer, Roll Top, Stainless/Gold, 9 qt.
Mfr # GOLDAGRT26
Zoro # G5966012
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 26 1/2 x 19 1/2 x 17 1/2 in
- Material Stainless Steel
- Includes (2) Fuel Holders, Food Pan, Water Pan
- Product Type Rectangular Adagio Chafer
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # GOLDAGRT26
- Zoro # G5966012
- UPC # 704339854081
- Country of Origin Hong Kong
- Category Chafers
Dimensions
Overall Dimensions | 26 1/2 x 19 1/2 x 17 1/2 in |
Overall Height | 17 1/2 in |
Overall Width | 19 1/2 in |
Overall Length | 26 1/2 in |
Details
Item | Chafer |
Material | Stainless Steel |
Includes | (2) Fuel Holders, Food Pan, Water Pan |
Product Type | Rectangular Adagio Chafer |
NSF Certified | No |
Capacity | 9 qt |
Color | Gold/Silver |
Lid Attachment | Roll-Top |
Dishwasher Safe | No |
Description
Chafer, Includes (2) Fuel Holders, Food Pan, Water Pan, Overall Dimensions 26 1/2 x 19 1/2 x 17 1/2 in, Product Type Rectangular Adagio Chafer, Material Stainless Steel, Capacity 9 qt, Color Gold/Silver, Dishwasher Safe No, Lid Attachment Roll-Top, Overall Diameter Not Applicable, Overall Height 17 1/2 in, Overall Length 26 1/2 in, Overall Width 19 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCORMICK McCormick Brown Gravy 21 oz. Container, PK12 (900389957)
- RDI-USA Ice Bucket, Round White 2qt, 240PK (BKT-RND-WHT)
- MISSION FOODS Mission Foods 8" Heat Pressed Flour Tortillas, PK24 (10410)
- ASTRO PNEUMATIC HOSE STAINLESS STEELW/FITING & LOCKCHU (AO3018HSS)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Brass, 8 qt. (MACD3)
- AMERICAN METALCRAFT Round Chafer, Stainless/Gold, 7 qt. (GOLDAGRD18)
- AMERICAN METALCRAFT Chafer Water Pan, Full Size (CDWP26)
- AMERICAN METALCRAFT Chafer Food Pan, Full Size (CDFP88)
- AMERICAN METALCRAFT 20 1/2 in Chafer Adapter Bar (AB211)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless, 9 qt. (ADAGIORT26)
- STERNO Butane Fuel Cartridge, 8 oz, PK12 (50162)
- American Metalcraft Chafers