Shop All Chafers
American Metalcraft
Chafer, Roll Top, Stainless/Brass, 8 qt.
Mfr # MACD3
Zoro # G5968496
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 24 1/2 x 13 3/4 x 15 1/4 in
- Material Stainless Steel
- Includes (2) Fuel Holders, Food Pan, Water Pan
- Product Type Applause Chafer
- Capacity 8 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # MACD3
- Zoro # G5968496
- UPC # 770433931324
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 24 1/2 x 13 3/4 x 15 1/4 in |
Overall Width | 13 3/4 in |
Overall Height | 15 1/4 in |
Overall Length | 24 1/2 in |
Details
Item | Chafer |
Material | Stainless Steel |
Includes | (2) Fuel Holders, Food Pan, Water Pan |
Product Type | Applause Chafer |
Capacity | 8 qt |
Dishwasher Safe | No |
Lid Attachment | Roll-Top |
Color | Silver |
NSF Certified | No |
Description
Chafer, Includes (2) Fuel Holders, Food Pan, Water Pan, Overall Dimensions 24 1/2 x 13 3/4 x 15 1/4 in, Product Type Applause Chafer, Material Stainless Steel, Capacity 8 qt, Color Silver, Dishwasher Safe No, Lid Attachment Roll-Top, Overall Diameter Not Applicable, Overall Height 15 1/4 in, Overall Length 24 1/2 in, Overall Width 13 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK INDUSTRIES BKI Bracket Folding (H0004)
- HATCO 1500W 240V, 8 Pass, Itq Elem 315 (02.05.997.00)
- KASON Security Lock Low Key #277 (10100SL0004277)
- LOGO BRANDS Notre Dame 20oz Gameday Stainless Steel Tumbler (190-S20T-1)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless, 9 qt. (ADAGIORT26)
- AMERICAN METALCRAFT 20 1/2 in Chafer Adapter Bar (AB211)
- AMERICAN METALCRAFT Chafer Water Pan, Full Size (CDWP26)
- AMERICAN METALCRAFT Round Chafer, Stainless/Gold, 7 qt. (GOLDAGRD18)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- AMERICAN METALCRAFT Chafer Food Pan, Full Size (CDFP88)
- SPRING USA Buffet Server, Black w/Gold (2384-897)
- American Metalcraft Chafers