Shop All Chafers
American Metalcraft
Chafer, Roll Top, Stainless, 9 qt.
Mfr # ADAGIORT26
Zoro # G6011311
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 26 1/2 x 19 1/2 x 17 1/2 in
- Material Stainless Steel
- Includes (2) Fuel Holders, Food Pan, Water Pan
- Product Type Rectangular Adagio Chafer
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metalcraft
- MFR # ADAGIORT26
- Zoro # G6011311
- UPC # 704339896180
- Country of Origin Hong Kong
- Category Chafers
Dimensions
Overall Dimensions | 26 1/2 x 19 1/2 x 17 1/2 in |
Overall Height | 17 1/2 in |
Overall Length | 26 1/2 in |
Overall Width | 19 1/2 in |
Details
Item | Chafer |
Material | Stainless Steel |
Includes | (2) Fuel Holders, Food Pan, Water Pan |
Product Type | Rectangular Adagio Chafer |
Dishwasher Safe | No |
Color | Silver |
NSF Certified | No |
Lid Attachment | Roll-Top |
Capacity | 9 qt |
Description
Chafer, Includes (2) Fuel Holders, Food Pan, Water Pan, Overall Dimensions 26 1/2 x 19 1/2 x 17 1/2 in, Product Type Rectangular Adagio Chafer, Material Stainless Steel, Capacity 9 qt, Color Silver, Dishwasher Safe No, Lid Attachment Roll-Top, Overall Diameter Not Applicable, Overall Height 17 1/2 in, Overall Length 26 1/2 in, Overall Width 19 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Food/Tote Box, 20 qt., White (FG350400WHT)
- FRANKE Tester, Microwave (610551)
- GROEN Knob, Aluminum, 2 Inch (175095)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 18 In. (18718)
- AMERICAN METALCRAFT Chafer Water Pan, Full Size (CDWP26)
- AMERICAN METALCRAFT Chafer Food Pan, Full Size (CDFP88)
- AMERICAN METALCRAFT Round Chafer, Stainless/Gold, 7 qt. (GOLDAGRD18)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Brass, 8 qt. (MACD3)
- AMERICAN METALCRAFT 20 1/2 in Chafer Adapter Bar (AB211)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- TABLECRAFT Induction Server, w/ Window, Full Size (CW40161)
- American Metalcraft Chafers