Shop All Chafers
American Metalcraft
Chafer Food Pan, Full Size
Mfr # CDFP88
Zoro # G8485967
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Pan Size Full Size
- Width 33-23/64"
- Capacity 9 qt
- Gauge 2.25 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # CDFP88
- Zoro # G8485967
- UPC # 704339911753
- Country of Origin Hong Kong
- Category Chafers
Dimensions
Pan Size | Full Size |
Width | 33-23/64" |
Overall Width | 19 1/2 in |
Overall Depth | 17 1/2 in |
Overall Length | 26 1/2 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 9 qt |
Gauge | 2.25 ga |
Product Type | Food Pan |
Dishwasher Safe | No |
Anti-Jam | No |
Pan Shape | Rectangular |
Freezer Safe | No |
Color | Silver |
Compatible Pan Type | Full Size |
Oven Safe | No |
NSF Certified | No |
Description
Food Pan, Overall Depth 17 1/2 in, Overall Length 26 1/2 in, Pan Shape Rectangular, NSF Certified No, Overall Width 19 1/2 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 9 qt, Compatible Pan Type Full Size, Gauge 2.25 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Pearl Organic Smart Creamy Vanilla Soymilk 8 fl. oz., PK24 (06184)
- PEETS COFFEE & TEA House Blend Bulk Coffee, Ground (501619)
- ALLPOINTS Temperature Probe For Vulcan, VUL353589-1 (44-1235)
- HARIBO Haribo Confectionery Alphabet Letters 5 oz., PK12 (36908)
- AMERICAN METALCRAFT 20 1/2 in Chafer Adapter Bar (AB211)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Brass, 8 qt. (MACD3)
- AMERICAN METALCRAFT Chafer Water Pan, Full Size (CDWP26)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless, 9 qt. (ADAGIORT26)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- AMERICAN METALCRAFT Round Chafer, Stainless/Gold, 7 qt. (GOLDAGRD18)
- BON CHEF Stand Only Power Line - Full Size Induction Chafer (20312ST)
- American Metalcraft Chafers