Shop All Serving Plates and Bowls
American Metalcraft
Bowl, Square, 12 x 12"
Mfr # CRGB12
Zoro # G4430286
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metalcraft
- MFR # CRGB12
- Zoro # G4430286
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Bowl,Square,12 x 12" |
Description
Bowl,Square,12 x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNESSO Portafilter Bottomless W/ Black Handle Spr, #1.7133 (1.7133)
- ARAVEN ROUND SILICON LID 5 15⁄64" TRANSPARENT (09985)
- MERCER CUTLERY Sharpening Steel, 10 In. (M21010)
- SOLO Bistro Hot Cup 8 oz. Maroon, Pk50 (378SI-0041)
- AMERICAN METALCRAFT Insulated Bowl, 2-1/2" x 5" Silver (SW4)
- AMERICAN METALCRAFT Insulated Bowl, 4" x 10" Silver (DWB10)
- YUKON GLORY Premium Chip 'N Dip Set (YG-605)
- ELAMA Deep Sea Mozaic Luxurious Stoneware Dinnerware with Complete Setting for 4 - 16 Piece (EL336077)
- VOLLRATH Vollrath 5 qt. Stainless Steel Mixing Bowl (47935)
- WORLD TABLEWARE Porcelana Rolled Edge 9" Bright White Narrow Rim Plate, PK24 (840-425N-13)
- WORLD TABLEWARE Endurance 5.25" 3.5 oz. Cream White Fruit Bowl, PK36 (END-20)
- American Metalcraft Serving Plates and Bowls