American Metalcraft

Black Twilight 6 7/8'' x 6 3/8'' x 6'' Black Metal Nestable Display Basket BNRB6


product price: $33.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This American Metalcraft Black Twilight 6 7/8'' x 6 3/8'' x 6'' black metal nestable display basket makes a stylish addition to any retail display or foodservice establishment. This basket is the ideal way to organize small items like cups dinnerware and straws or you can use it to display snacks or other point of purchase items to promote impulse sales. It's a smart way to organize and display tea bags condiment packets or napkins! You can even use this product with a compatible beverage insert sold separately to serve or chill your signature drinks. This basket is perfect for cafeterias retail stores and restaurants looking to provide an attractive and organized presentation for their cups and other tabletop items.This rectangular basket is made of black metal for a sleek contemporary look that will add a modern touch to your displays. Its bold wide rim will draw attention to your products while the durable metal material ensures that this basket is strong enough to endure daily use. This basket's nestable design makes it easy to display multiple baskets together for customizable organization options. Pair this basket with other products from American Metalcraft's Black Twilight collection to create a cohesive display in your establishment.Overall Dimensions:Length: 6 7/8''Width: 6 3/8''Height: 6''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.