Shop All Barware and Beverage Service
American Metalcraft
Bell Pitcher 68 oz. Stainless Steel
Mfr # BPG67
Zoro # G6038471
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 68 oz
- Material Stainless Steel
- Color Silver
- Includes Ice Guard
- Product Type Bell Pitcher with Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metalcraft
- MFR # BPG67
- Zoro # G6038471
- UPC # 704339911302
- Country of Origin India
- Category Barware and Beverage Service
Details
Item | Bell Pitcher with Guard |
Capacity | 68 oz |
Material | Stainless Steel |
Color | Silver |
Includes | Ice Guard |
Product Type | Bell Pitcher with Guard |
NSF Certified | No |
Description
Bell Pitcher with Guard, Product Type Bell Pitcher with Guard, Capacity 68 oz, Color Silver, Includes Ice Guard, NSF Certified No, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Microwave Black Grill Vent (W10259625)
- INTEPLAST GROUP Instl Draw-Tape Can Liner, 12gal, 28, PK12 (DT12GALW)
- HAPCO-ELMAR R1020WAL-Essential 3 Qt. Round Ice Bucket Lid for R1000, Walnut, PK 36 (R1020WAL)
- EMERALD 5.2L Digital Air Fryer (1804) (SM-AIR-1804)
- AMERICAN METALCRAFT Bell Pitcher 100 oz. Stainless Steel (WP100)
- AMERICAN METALCRAFT 1/2 oz x 1 1/2 oz Jigger (J212)
- AMERICAN METALCRAFT 7 in Bottle Opener (LBO27)
- AMERICAN METALCRAFT Bell Pitcher, 68 oz. Stainless Steel (WP68)
- AMERICAN METALCRAFT 4 1/2 in Bottle Opener (SBO154)
- AMERICAN METALCRAFT Stainless Steel Bottle Stopper (CHBST112)
- CRESTWARE Vacuum Insulated Carafe, 33.81 oz. Black (CS1)
- American Metalcraft Barware and Beverage Service