Shop All Air Vent Covers & Floor Registers
American Metal Products
American Metal Products 413W2X12 White Floor Register; 2 x 12 in
Mfr # 852012
Zoro # G604055144
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Products
- MFR # 852012
- Zoro # G604055144
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- White Floor Register
- Painted Stamped Steel
- Adjustable DaMaster Painter er
- Lay In Design.
- Size - 2 x 12 in.
- Dimension - 3.75 x 13.5 x 1.5 in.
- Item Weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Pump, 5" L x 4" W x 5" H Size (PMPR0005K)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 4.0 cfm, 6 ft. (DV-4E)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 1", 4 Pack (FB24X28A_4)
- ALLANSON 1092-F Ignition Transformer For (1092-F)
- AMERICAN METAL PRODUCTS 2X14 Wht Flr Register (413W2X14)
- AMERICAN METAL PRODUCTS 14X6 White Return Grille (372W14X6)
- AMERICAN METAL PRODUCTS 10X6 2Wy Side Register (382W10X6)
- AMERICAN METAL PRODUCTS American Metal Products 367W14X6 White Baseboard Register; 14 x 6 in (852434)
- AMERICAN METAL PRODUCTS 8" Brn Rnd Damper Ring (1800B8)
- AMERICAN METAL PRODUCTS American Metal Products 413B4X14 Brown Floor Register; 4 x 14 in (851980)
- DECOR GRATES Floor Register, 5.5 X 13.5, Antique Brass, Brass (SPH412-A)
- American Metal Products Air Vent Covers & Floor Registers