Shop All Air Vent Covers & Floor Registers
American Metal Products
American Metal Products 413W2X10 White Floor Register; 2 x 10 in
Mfr # 694804
Zoro # G104055194
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Products
- MFR # 694804
- Zoro # G104055194
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Color - White
- All Steel Floor Register.
- Size - 2 x 10 in.
- Dimension - 11.25 x 3.4 x 1.5 in.
- Item Weight - 1.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper, 8 in W, 6 in (GR6POCR6GA24D)
- ICM CONTROLS 289 Furnace Control Module (ICM289)
- PRECISIONAIRE AAF Flanders EZ Flow II 10 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011030)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5125CA1NP3P)
- AMERICAN METAL PRODUCTS 10X6 2Wy Side Register (382W10X6)
- AMERICAN METAL PRODUCTS American Metal Products 413W4X10 White Floor Register; 4 x 10 in (852061)
- AMERICAN METAL PRODUCTS American Metal Products 367W12X6 White Baseboard Register; 12 x 6 in (852426)
- AMERICAN METAL PRODUCTS FLR RGSTR STL WHT 4X12 in. (413W4X12)
- AMERICAN METAL PRODUCTS American Metal Products 367W14X6 White Baseboard Register; 14 x 6 in (852434)
- AMERICAN METAL PRODUCTS American Metal Products 413B4X14 Brown Floor Register; 4 x 14 in (851980)
- GREYSTONE HOME PROD AB3BRWH106 GRILLE BASEBOARD REGISTER 10X6 (Phased Out)
- American Metal Products Air Vent Covers & Floor Registers