Shop All Air Vent Covers & Floor Registers
American Metal Products
American Metal Products 413B4X10 Brown Floor Register; 4 x 10 in
Mfr # 851873
Zoro # G204055223
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Products
- MFR # 851873
- Zoro # G204055223
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Brown Floor Register
- Painted Stamped Steel
- Adjustable Damper
- Lay In Design.
- Size - 4 x 10 in.
- Dimension - 5.5 x 11.5 x 1.5 in.
- Item Weight - 1.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- FENWAL Control Board, 24V (35-615922-125)
- ALLEGRO INDUSTRIES Plastic Blower, 25ft. Ducting, 12" (9546-25)
- TEMPCO Precision Tank Heater, 4000 Watts (TAT30001)
- AMERICAN METAL PRODUCTS 10X6 2Wy Side Register (382W10X6)
- AMERICAN METAL PRODUCTS FLR RGSTR STL WHT 4X12 in. (413W4X12)
- AMERICAN METAL PRODUCTS 14X6 White Return Grille (372W14X6)
- AMERICAN METAL PRODUCTS 2X14 Wht Flr Register (413W2X14)
- AMERICAN METAL PRODUCTS 8" Brn Rnd Damper Ring (1800B8)
- AMERICAN METAL PRODUCTS FLOOR DIFFUSER 2 X 10 IN BROWN (413B2X10)
- DEFLECTO SIDEWALL REGISTER 8X4"" (RGS84)
- American Metal Products Air Vent Covers & Floor Registers