Shop All Air Vent Covers & Floor Registers
American Metal Products
American Metal Products 413B2X10 Brown Floor Register; 2 x 10 in
Mfr # 851832
Zoro # G604055151
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Products
- MFR # 851832
- Zoro # G604055151
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Brown Floor Register
- Painted Stamped Steel
- Adjustable Damper
- Lay In Design.
- Size - 2 x 10 in.
- Dimension - 3.75 x 11.5 x 1.5 in.
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Ventilation/Defrost Fan, 12V, 2-Speed (4203-12V)
- JB INDUSTRIES 3/8" SAE Cap w/ Gasket, PK3 (NFT5-6)
- ACCUMULAIR Pleated Air Filter, 14" x 24" x 2", 6 Pack (FO14X24X2_6)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x20"x2" (276-140-200)
- AMERICAN METAL PRODUCTS 10X6 2Wy Side Register (382W10X6)
- AMERICAN METAL PRODUCTS 14X6 White Return Grille (372W14X6)
- AMERICAN METAL PRODUCTS 8" Brn Rnd Damper Ring (1800B8)
- AMERICAN METAL PRODUCTS American Metal Products 413B4X14 Brown Floor Register; 4 x 14 in (851980)
- AMERICAN METAL PRODUCTS 2X14 Wht Flr Register (413W2X14)
- AMERICAN METAL PRODUCTS FLOOR DIFFUSER 2 X 10 IN BROWN (413B2X10)
- DECOR GRATES Floor Register, 5.5 X 9.5, Bright Brass, Brass (SPH408)
- American Metal Products Air Vent Covers & Floor Registers