Shop All Air Vent Covers & Floor Registers
American Metal Products
American Metal Products 367W14X6 White Baseboard Register; 14 x 6 in
Mfr # 852434
Zoro # G204055148
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Products
- MFR # 852434
- Zoro # G204055148
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Description
Features
- Color - White
- Baseboard Register
- 0.87 in. Baseboard Extension With Damper
- Painted Stamped Steel
- 0.33 in. Fin Spacing With Screws.
- Size - 14 x 6 in.
- Dimension - 7.5 x 7.5 x 2.15 in.
- Item Weight - 2.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- TEMPCO Strip Heater, 120V, 2 In. L, Mounting Type: Standard (SHS80295)
- KOCH FILTER 16x24x4 Standard Capacity Pleated Filter, MERV 8 (102-044-005)
- ESSICK AIR 4PK Humidifier Filter (HDC12)
- AMERICAN METAL PRODUCTS FLR RGSTR STL WHT 4X12 in. (413W4X12)
- AMERICAN METAL PRODUCTS 14X6 White Return Grille (372W14X6)
- AMERICAN METAL PRODUCTS American Metal Products 367W12X6 White Baseboard Register; 12 x 6 in (852426)
- AMERICAN METAL PRODUCTS 8" Brn Rnd Damper Ring (1800B8)
- AMERICAN METAL PRODUCTS 10X6 2Wy Side Register (382W10X6)
- AMERICAN METAL PRODUCTS American Metal Products 413B4X14 Brown Floor Register; 4 x 14 in (851980)
- BRASS ACCENTS CLASSIC REG 4x10" W/DMP PB (A03-R2410-605)
- American Metal Products Air Vent Covers & Floor Registers