Shop All Steel Filters
American Metal Filter
25 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG202525
Zoro # G901715840
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 24.5 x 24.5 x 1.75
- Media Material Galvanized Steel
- Media Color Silver
- Actual Width 24.5
- Actual Height 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HPOG202525
- Zoro # G901715840
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 24.5 x 24.5 x 1.75 |
Actual Width | 24.5 |
Actual Height | 24.5 |
Actual Depth | 1.75 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE High Temperature Access Door, 12" x 8" (ACC-12X8)
- ZORO SELECT Refrig Evacuation Pump, 3.0 cfm, 6 ft. (15300)
- EMPIRE COMFORT SYSTEMS Gas Valve Vr8200C Lp Gas For Dv55Spp (R5655)
- MASTER FLOW Soffit Vent 4X12In White Oval (EAP412W)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102424)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101625)
- AMERICAN METAL FILTER 18 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201820)
- AMERICAN METAL FILTER 16 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201625)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102020)
- AMERICAN METAL FILTER 24 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102424)
- DURAFLOW FILTRATION Filters for Broan 99010085, Broan 99010104, Hughes MRO 893712 & more (A60811- 2 Pack)
- American Metal Filter Steel Filters