Shop All Steel Filters
American Metal Filter
24 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG102430
Zoro # G701715828
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 23.5 x 29.5 x 0.875
- Media Material Galvanized Steel
- Actual Depth 0.875
- Actual Width 23.5
- Actual Height 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HPOG102430
- Zoro # G701715828
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 23.5 x 29.5 x 0.875 |
Actual Depth | 0.875 |
Actual Width | 23.5 |
Actual Height | 29.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5 3/4 In, Width 4 In (Q575-400S L)
- JB INDUSTRIES 1/4" Access Valve with Flare Nut, PK3 (A31734)
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP14-04)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC5)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102020)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101620)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102424)
- AMERICAN METAL FILTER 20 X 22 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102022)
- AMERICAN METAL FILTER 16 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201620)
- AMERICAN METAL FILTER 16 X 30 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201630)
- DURAFLOW FILTRATION Pre/Post Filters for Honeywell Models F50E1083, F50E1091 and more (A69564 - 2 Pack)
- American Metal Filter Steel Filters