Shop All Steel Filters
American Metal Filter
24 x 24 x 2 Nominal Heavy Duty Galvanized Steel HVAC Metal Air Particulate and Mist Filter
Mfr # HMG202424
Zoro # G001715894
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 23.5 x 23.5 x 1.75
- Media Material Galvanized Steel
- Actual Height 23.5
- Actual Width 23.5
- Actual Depth 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HMG202424
- Zoro # G001715894
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 23.5 x 23.5 x 1.75 |
Actual Height | 23.5 |
Actual Width | 23.5 |
Actual Depth | 1.75 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Circulator 20" Non-Oscillating, 115/230VAC, 5500 CFM (4VAC6)
- ALL-FILTERS 24X30X1 Poly Disposable Panel Air Filter MERV 6, 12PK (24301.6 12pk)
- SUPCO Ventilator Motor (SM555)
- KOCH FILTER 18x25x1 Standard Capacity Pleated Filter, MERV 8 (102-041-011)
- AMERICAN METAL FILTER 24 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202424)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202424)
- AMERICAN METAL FILTER 18 X 18 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101818)
- AMERICAN METAL FILTER 20 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202024)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102424)
- AMERICAN METAL FILTER 16 X 16 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101616)
- AMERICAN METAL FILTER 16 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101620)
- American Metal Filter Steel Filters