Shop All Steel Filters
American Metal Filter
24 x 24 x 2 Nominal Heavy Duty Aluminum HVAC Metal Air Particulate and Mist Filter
Mfr # HMA202424
Zoro # G901715833
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 23.5 x 23.5 x 1.75
- Media Material Aluminum
- Actual Height 23.5
- Actual Width 23.5
- Actual Depth 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HMA202424
- Zoro # G901715833
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 23.5 x 23.5 x 1.75 |
Actual Height | 23.5 |
Actual Width | 23.5 |
Actual Depth | 1.75 |
Details
Media Material | Aluminum |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Proportional, 24VAC (VA-7152-1001)
- MR. HEATER 450 sq ft Propane Radiant Portable Heater 18000 BTU (F227500)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 12, Dia 6 (SBS-4126 NB)
- LIEBERT PWA CONTROL BOARD MM2 (415771G2S)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102424)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102025)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202020)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202020)
- AMERICAN METAL FILTER 16 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201625)
- DURAFLOW FILTRATION Filters for Broan 97007725, Broan S97007725, and more (A61053- 2 Pack)
- American Metal Filter Steel Filters