Shop All Steel Filters
American Metal Filter
24 x 24 x 2 Nominal Heavy Duty 304 Stainless Steel HVAC Metal Air Particulate and Mist Filter
Mfr # HMS202424
Zoro # G701715842
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 23.5 x 23.5 x 1.75
- Media Material 304 Stainless Steel
- Actual Height 23.5
- Actual Depth 1.75
- Actual Width 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HMS202424
- Zoro # G701715842
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 23.5 x 23.5 x 1.75 |
Actual Height | 23.5 |
Actual Depth | 1.75 |
Actual Width | 23.5 |
Details
Media Material | 304 Stainless Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK METALBESTOS Selkirk Metalbestos 4in. 90 degrees Adjustable Elbow 4RV-90 (4RV-90)
- LEGEND VALVE 1" T-431 RADIATOR VALVE (110-105)
- AMERICAN LOUVER/PLASTICADE American Louver Acrylic Eggcrate Core Panel, White, 24" x 48", 2 Pack (14-2448-2PK)
- PRECISIONAIRE AAF Flanders EZ Flow II 10 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011030)
- AMERICAN METAL FILTER 18 X 18 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201818)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101224)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202424)
- AMERICAN METAL FILTER 25 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202525)
- AMERICAN METAL FILTER 10 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201020)
- DURAFLOW FILTRATION Replacement Filter for JennAir 707929 and 708929 - 11-3/8 x 14 (AF4103)
- American Metal Filter Steel Filters