Shop All Steel Filters
American Metal Filter
24 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG102424
Zoro # G401715791
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 23.5 x 23.5 x 0.875
- Media Material Galvanized Steel
- Media Color Silver
- Actual Width 23.5
- Actual Depth 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HPOG102424
- Zoro # G401715791
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 23.5 x 23.5 x 0.875 |
Actual Width | 23.5 |
Actual Depth | 0.875 |
Actual Height | 23.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-437 RADIATOR VALVE (110-123)
- PAMLICO AIR 18 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011830)
- UNIVERSAL / USI ELECTRIC ENERGY STAR QUALIFIED BATH EXHAUST FAN, 150 CFM (BF-1506UQ)
- SPEEDAIRE Synthetic Lubricant, Quart, PK12 (2EPU8)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS101224)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101620)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- AMERICAN METAL FILTER 12 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101224)
- AMERICAN METAL FILTER 20 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102024)
- AMERICAN METAL FILTER 24 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202424)
- DURAFLOW FILTRATION Filters for Broan R610092, G-8187, RBF0801 -11-1/4 X 11-5/8 X 11/32 (A60326- 2 Pack)
- American Metal Filter Steel Filters