Shop All Steel Filters
American Metal Filter
20 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG102030
Zoro # G601715874
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 19.5 x 29.5 x 0.875
- Media Material Galvanized Steel
- Actual Depth 0.875
- Media Color Silver
- Actual Width 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HPOG102030
- Zoro # G601715874
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 19.5 x 29.5 x 0.875 |
Actual Depth | 0.875 |
Actual Width | 19.5 |
Actual Height | 29.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 4' (TE-631GM-1)
- DAYTON Motor (22YH19)
- HONEYWELL 14003102-001 Replacement Top (14003102-0)
- AMERICAN METAL FILTER 16 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201625)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS201224)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101625)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201224)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202020)
- AMERICAN METAL FILTER 14 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101425)
- DURAFLOW FILTRATION Duraflow Range Hood Filter For Y706012 - 9 x 16-1/2 x 3/32 PTLS (AF4287.)
- American Metal Filter Steel Filters