Shop All Steel Filters
American Metal Filter
20 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter
Mfr # HKA102025
Zoro # G101715763
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 19.5 x 24.5 x 0.875
- Media Material Aluminum
- Media Color Silver
- Actual Height 24.5
- Actual Width 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HKA102025
- Zoro # G101715763
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 19.5 x 24.5 x 0.875 |
Actual Height | 24.5 |
Actual Width | 19.5 |
Actual Depth | 0.875 |
Details
Media Material | Aluminum |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5300-027)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 22 Plates - Subcooler - 72k BTU (ACH-70X-22M-F)
- DUNDAS JAFINE ROOF EXHAUST CAP BLK 6 in. (RL6P)
- PARKER Filter, Dryer, Shell (P-487)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202024)
- AMERICAN METAL FILTER 20 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102030)
- AMERICAN METAL FILTER 20 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102025)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102025)
- AMERICAN METAL FILTER 16 X 16 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101616)
- AMERICAN METAL FILTER 16 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101630)
- AIR HANDLER Mesh Air Filter, 16x20x2" (4C406)
- American Metal Filter Steel Filters