Shop All Steel Filters
American Metal Filter
20 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG102025
Zoro # G001715863
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 19.5 x 24.5 x 0.875
- Media Material Galvanized Steel
- Actual Width 19.5
- Actual Depth 0.875
- Actual Height 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HPOG102025
- Zoro # G001715863
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 19.5 x 24.5 x 0.875 |
Actual Width | 19.5 |
Actual Depth | 0.875 |
Actual Height | 24.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Electronic Igniter, 12V, A Baseplate (5270001U)
- QUINCY LAB Fan Blade, 3" Heat Sink (205-4018)
- ATCO Insulated Flexible Duct, 10" Dia., 25Ft (17802510)
- FURNAS Coil, 110-120/220-240V (75D73070A)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102020)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS201620)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202024)
- AMERICAN METAL FILTER 14 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101425)
- AMERICAN METAL FILTER 20 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202020)
- AMERICAN METAL FILTER 16 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101625)
- AIR HANDLER Grease Filter, 20x25x2" (4C883)
- American Metal Filter Steel Filters