Shop All Steel Filters
American Metal Filter
20 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG102024
Zoro # G501715820
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 19.5 x 23.5 x 0.875
- Media Material Galvanized Steel
- Media Color Silver
- Actual Width 19.5
- Actual Depth 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HPOG102024
- Zoro # G501715820
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 19.5 x 23.5 x 0.875 |
Actual Width | 19.5 |
Actual Depth | 0.875 |
Actual Height | 23.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE LCP Display for TR200 Drive (MOD1800)
- REVCOR Blower Whl, Dia 12 5/8 In, Width 5 In (B1262-500S L)
- NORDFAB Round Machine Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 4" L, 7 in H (8040401689)
- FIREYE 48Pt2-9007 Infrared Scanner, 4', (48PT2-9007)
- AMERICAN METAL FILTER 25 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202525)
- AMERICAN METAL FILTER 16 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201624)
- AMERICAN METAL FILTER 16 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101624)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102020)
- AMERICAN METAL FILTER 14 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101424)
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101414)
- AMERICAN METAL FILTER 18 X 18 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201818)
- American Metal Filter Steel Filters