Shop All Steel Filters
American Metal Filter
20 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter
Mfr # HKG102020
Zoro # G901715925
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 19.5 x 19.5 x 0.875
- Media Material Galvanized Steel
- Actual Depth 0.875
- Actual Width 19.5
- Actual Height 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HKG102020
- Zoro # G901715925
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 19.5 x 19.5 x 0.875 |
Actual Depth | 0.875 |
Actual Width | 19.5 |
Actual Height | 19.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Axial Fan, Square, 24V DC, 100 cfm, 4 5/8 in W. (A4AXFN24)
- HONEYWELL Mp918B1006 Pneumatic Piston (MP918B1006)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- KING ELECTRIC Kcv Cove Heater 47" 240/208V 560/420W White (KCV2406-W)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101224)
- AMERICAN METAL FILTER 16 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101625)
- AMERICAN METAL FILTER 18 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101820)
- AMERICAN METAL FILTER 15 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201520)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS101224)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201620)
- AMERICAN METAL FILTER 16 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201620)
- American Metal Filter Steel Filters