Shop All Steel Filters
American Metal Filter
20 x 20 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter
Mfr # HIS102020
Zoro # G601715898
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 19.5 x 19.5 x 0.875
- Media Material 304 Stainless Steel
- Actual Depth 0.875
- Media Color Silver
- Actual Height 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HIS102020
- Zoro # G601715898
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 19.5 x 19.5 x 0.875 |
Actual Depth | 0.875 |
Actual Height | 19.5 |
Actual Width | 19.5 |
Details
Media Material | 304 Stainless Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON EBC Bulk Connectors (G018890)
- ROBERTSHAW Switch For Heat Lamp (5502-236M)
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 GA, 9 1/2 in W, 9-1/2" L, 6 in H (8010003662)
- AIR HANDLER Fan Shroud Filter, For 30" Air Circulator (2TE90)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101420)
- AMERICAN METAL FILTER 15 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201520)
- AMERICAN METAL FILTER 16 X 16 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201616)
- AMERICAN METAL FILTER 25 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102525)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS201224)
- AMERICAN METAL FILTER 25 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202525)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101625)
- American Metal Filter Steel Filters