Shop All Steel Filters
American Metal Filter
18 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG101825
Zoro # G101715831
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 17.5 x 24.5 x 0.875
- Media Material Galvanized Steel
- Media Color Silver
- Actual Depth 0.875
- Actual Width 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HPOG101825
- Zoro # G101715831
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 17.5 x 24.5 x 0.875 |
Actual Depth | 0.875 |
Actual Width | 17.5 |
Actual Height | 24.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 15 (9500-15SB)
- BROAN ULTRA GREEN Series 50 CFM Ventilation Fan LED Light, <0.3 Sones (XB50L1)
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 120" Length (2DXC9)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101420)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101620)
- AMERICAN METAL FILTER 20 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102025)
- AMERICAN METAL FILTER 24 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102424)
- AMERICAN METAL FILTER 18 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201820)
- DURAFLOW FILTRATION Filters for Broan 99010033, S97009562, S99010033 - 2 Pack (A68102 - 2 Pack)
- American Metal Filter Steel Filters