Shop All Steel Filters
American Metal Filter
18 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG101824
Zoro # G301715860
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 17.5 x 23.5 x 0.875
- Media Material Galvanized Steel
- Media Color Silver
- Actual Depth 0.875
- Actual Height 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HPOG101824
- Zoro # G301715860
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 17.5 x 23.5 x 0.875 |
Actual Depth | 0.875 |
Actual Height | 23.5 |
Actual Width | 17.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Refrigerant Cap Locks, Universal, PK10 (SFL51610)
- ALL-FILTERS 10 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (10201.8 12PK)
- HI-TECH DURAVENT Ducting Hose, 12 In. ID, 25 ft. L, PVC (2024-1200-2025)
- HOWDEN Blower, Radial Blade, 230/460V, 3 HP (AF-12-R14032-7)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS201620)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202020)
- AMERICAN METAL FILTER 24 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102430)
- AMERICAN METAL FILTER 18 X 18 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201818)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202024)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102424)
- DURAFLOW FILTRATION Filters for Miami-Carey 330VP, Nutone 27861-000, G-8666, RHF0835 (A61204- 2 Pack)
- American Metal Filter Steel Filters