Shop All Steel Filters
American Metal Filter
18 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG201820
Zoro # G101715855
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 17.5 x 19.5 x 1.75
- Media Material Galvanized Steel
- Actual Width 17.5
- Actual Height 19.5
- Actual Depth 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HPOG201820
- Zoro # G101715855
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 17.5 x 19.5 x 1.75 |
Actual Width | 17.5 |
Actual Height | 19.5 |
Actual Depth | 1.75 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 2", 6 Pack (FD24X28X2A_6)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71567)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 4" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- DUPONT Pleated Air Filter, 20" x 21" x 1", 4 Pack (KB20X21X1A_4)
- AMERICAN METAL FILTER 24 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102430)
- AMERICAN METAL FILTER 16 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101625)
- AMERICAN METAL FILTER 20 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102030)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102424)
- AMERICAN METAL FILTER 16 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201625)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102025)
- DURAFLOW FILTRATION Replacement Aluminum Filters 13-3/4x14x3/8 (A60434)
- American Metal Filter Steel Filters