Shop All Steel Filters
American Metal Filter
18 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG101820
Zoro # G001715900
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 17.5 x 19.5 x 0.875
- Media Material Galvanized Steel
- Media Color Silver
- Actual Height 19.5
- Actual Width 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HPOG101820
- Zoro # G001715900
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 17.5 x 19.5 x 0.875 |
Actual Height | 19.5 |
Actual Width | 17.5 |
Actual Depth | 0.875 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Seal(A 5 Ft Cut To Fit Lgth) (4A0808L01)
- LIEBERT Limit Switch, 118 deg.-120 deg. F, Auto (R13-0090S)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1/4 HP (9536)
- KING ELECTRIC LPW ECO2S Wall Heater, 240V 4500W, White Dove (LPW2445-ECO-WD-R)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102020)
- AMERICAN METAL FILTER 20 X 22 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102022)
- AMERICAN METAL FILTER 16 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101630)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101620)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202025)
- AMERICAN METAL FILTER 14 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101425)
- DURAFLOW FILTRATION Filters for Broan 99010244, Miami-Carey 99010244, 236VP, G-8183, RHF1301 (A60201- 2 Pack)
- American Metal Filter Steel Filters