Shop All Steel Filters
American Metal Filter
16 X 30 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG201630
Zoro # G101715848
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 15.5 x 29.5 x 1.75
- Media Material Galvanized Steel
- Actual Height 29.5
- Media Color Silver
- Actual Width 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HPOG201630
- Zoro # G101715848
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 15.5 x 29.5 x 1.75 |
Actual Height | 29.5 |
Actual Width | 15.5 |
Actual Depth | 1.75 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE 20 in. W X 25 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL03-2PK-24)
- TREVA 5.25 in. H X 3.5 in. D 3 settings Rechargeable Fan (FD35B01)
- DAYTON Hydronic Unit Heater, 27-7/8"W, 3500 cfm (1EBC1)
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- AMERICAN METAL FILTER 24 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102430)
- AMERICAN METAL FILTER 14 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101425)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202020)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202424)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102025)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102020)
- American Metal Filter Steel Filters