Shop All Steel Filters
American Metal Filter
16 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter
Mfr # HKA201625
Zoro # G001715917
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 15.5 x 24.5 x 1.75
- Media Material Aluminum
- Actual Depth 1.75
- Media Color Silver
- Actual Width 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HKA201625
- Zoro # G001715917
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 15.5 x 24.5 x 1.75 |
Actual Depth | 1.75 |
Actual Width | 15.5 |
Actual Height | 24.5 |
Details
Media Material | Aluminum |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 6" (BH-06)
- ROBERTSHAW Rano10-1418 Spst Commercial (O10-1418)
- UNITED ELECTRIC Pressure Switch (J54-25)
- COPELAND Current Relay Kit (940-C411-83)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201224)
- AMERICAN METAL FILTER 20 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202020)
- AMERICAN METAL FILTER 14 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101425)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- AMERICAN METAL FILTER 16 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201620)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202424)
- DURAFLOW FILTRATION Filters for 99010202, AC-1500, Aubrey 160, 285, Broan 99010202 & more (A64047- 2 Pack)
- American Metal Filter Steel Filters