Shop All Steel Filters
American Metal Filter
16 x 25 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter
Mfr # HIS201625
Zoro # G601715850
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 15.5 x 24.5 x 1.75
- Media Material 304 Stainless Steel
- Media Color Silver
- Actual Height 24.5
- Actual Width 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HIS201625
- Zoro # G601715850
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 15.5 x 24.5 x 1.75 |
Actual Height | 24.5 |
Actual Width | 15.5 |
Actual Depth | 1.75 |
Details
Media Material | 304 Stainless Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Crankcase Heater, 480V, 125W, 73" Leads (06DA660076)
- ALL-FILTERS 24X24X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (24244.10 3PK)
- DWYER INSTRUMENTS A1F-O-Ss-1-1 Pressure Switch Range (A1F-O-SS-1-1)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31492)
- AMERICAN METAL FILTER 18 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201820)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202424)
- AMERICAN METAL FILTER 16 X 16 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101616)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101224)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201620)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202020)
- DURAFLOW FILTRATION A Coil Filter for Nordyne 911329 - 16-3/4 x 23 x 3/32 - 2-Pack (AF4373 - 2 Pack)
- American Metal Filter Steel Filters