Shop All Steel Filters
American Metal Filter
16 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter
Mfr # HKG101625
Zoro # G601715911
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 15.5 x 24.5 x 0.875
- Media Material Galvanized Steel
- Actual Depth 0.875
- Actual Height 24.5
- Media Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HKG101625
- Zoro # G601715911
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 15.5 x 24.5 x 0.875 |
Actual Depth | 0.875 |
Actual Height | 24.5 |
Actual Width | 15.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Description
The AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter has an actual filter size of 15.5 x 24.5 x 0.875, a media material of galvanized steel, an actual depth of 0.875, an actual height of 24.5, a media color of silver, and an actual width of 15.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Ring Panel Air Filter, 16x25" (2DXK2)
- LEVITON Humidty Sensor/Fan Cntrl (R02-IPHS5-0LW)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36J22-214)
- THE BRUSH MAN Heavy Duty Roofers Deep Hook Knife Blade, 100PK (BLADE-DEEP-HKHD)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102025)
- AMERICAN METAL FILTER 16 X 30 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201630)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102020)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201620)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201224)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101414)
- American Metal Filter Steel Filters