Shop All Steel Filters
American Metal Filter
16 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter
Mfr # HKA101625
Zoro # G101715800
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 15.5 x 24.5 x 0.875
- Media Material Aluminum
- Media Color Silver
- Actual Height 24.5
- Actual Depth 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HKA101625
- Zoro # G101715800
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 15.5 x 24.5 x 0.875 |
Actual Height | 24.5 |
Actual Depth | 0.875 |
Actual Width | 15.5 |
Details
Media Material | Aluminum |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18182.8 6PK)
- AIR HANDLER 10x54x1 Pleated Air Filter, MERV 8 (20WT65)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Clear (3504070025)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1 In, (F)NPT (VG7441NT)
- AMERICAN METAL FILTER 16 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201625)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202020)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101224)
- AMERICAN METAL FILTER 20 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102024)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS201224)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS201620)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- American Metal Filter Steel Filters