Shop All Steel Filters
American Metal Filter
16 x 25 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter
Mfr # HIS101625
Zoro # G801715834
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 15.5 x 24.5 x 0.875
- Media Material 304 Stainless Steel
- Actual Height 24.5
- Actual Depth 0.875
- Media Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HIS101625
- Zoro # G801715834
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 15.5 x 24.5 x 0.875 |
Actual Height | 24.5 |
Actual Depth | 0.875 |
Actual Width | 15.5 |
Details
Media Material | 304 Stainless Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms7520A2205 24V Modulating (MS7520A220)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 24 Diameter, 1/2HP, 8,650CFM (258321)
- SUPCO Mini-Split Run Cap, 2.5MFD x 450V (RC2.5X450)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- AMERICAN METAL FILTER 16 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101624)
- AMERICAN METAL FILTER 20 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102020)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202025)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101224)
- AMERICAN METAL FILTER 18 X 18 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101818)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102020)
- LENNOX Prefilter, Le72H02 (72H02)
- American Metal Filter Steel Filters