Shop All Steel Filters
American Metal Filter
16 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG201624
Zoro # G501715837
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 15.5 x 23.5 x 1.75
- Media Material Galvanized Steel
- Actual Height 23.5
- Actual Depth 1.75
- Actual Width 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HPOG201624
- Zoro # G501715837
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 15.5 x 23.5 x 1.75 |
Actual Height | 23.5 |
Actual Depth | 1.75 |
Actual Width | 15.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 4-5 ton up to 18 SEER Universal Series Condenser (MDU18048060)
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit, Black (7787900)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A631)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102424)
- AMERICAN METAL FILTER 10 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201020)
- AMERICAN METAL FILTER 16 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201625)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202424)
- AMERICAN METAL FILTER 18 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201824)
- AMERICAN METAL FILTER 20 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202024)
- AIR HANDLER Mesh Air Filter, 16x20x2" (2TE97)
- American Metal Filter Steel Filters