Shop All Steel Filters
American Metal Filter
16 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter
Mfr # HKA201620
Zoro # G701715910
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 15.5 x 19.5 x 1.75
- Media Material Aluminum
- Media Color Silver
- Actual Height 19.5
- Actual Width 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HKA201620
- Zoro # G701715910
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 15.5 x 19.5 x 1.75 |
Actual Height | 19.5 |
Actual Width | 15.5 |
Actual Depth | 1.75 |
Details
Media Material | Aluminum |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Roof Seam Roller - Single Wheel - 5' Handle (19-145)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7 Qt. 208V 1000W (CP817)
- PORTACOOL Replacement Pump, For Use With Mfr. Model Number PACJS2501A1, PACJS2601A1, PACJS2701A1 (PARPMP01710A)
- AMERICAN METAL FILTER 20 X 36 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102036)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101625)
- AMERICAN METAL FILTER 16 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101620)
- AMERICAN METAL FILTER 24 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202424)
- AMERICAN METAL FILTER 16 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201620)
- AMERICAN METAL FILTER 10 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201020)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- AMERICAN METAL FILTER 25 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102525)
- American Metal Filter Steel Filters