Shop All Steel Filters
American Metal Filter
16 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter
Mfr # HIS201620
Zoro # G801715759
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 15.5 x 19.5 x 1.75
- Media Material 304 Stainless Steel
- Actual Height 19.5
- Actual Depth 1.75
- Media Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HIS201620
- Zoro # G801715759
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 15.5 x 19.5 x 1.75 |
Actual Height | 19.5 |
Actual Depth | 1.75 |
Actual Width | 15.5 |
Details
Media Material | 304 Stainless Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Replacement Gaskets (S10000539)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plates, 250 kBtu (T5-MFG-20M)
- DAYTON Duct Blower, 16 In (7H474)
- LAMBRO Deflect-O 90 deg Aluminum Short Way Elbow (DGES390)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202424)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202020)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102020)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102025)
- AMERICAN METAL FILTER 16 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101620)
- AMERICAN METAL FILTER 20 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102020)
- DURAFLOW FILTRATION Pre/Post Filters for F50E1000, F50E1166, F50A1009, F50E1026 and more (A60696 - 2 Pack)
- American Metal Filter Steel Filters