Shop All Steel Filters
American Metal Filter
16 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter
Mfr # HKG101620
Zoro # G401715869
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 15.5 x 19.5 x 0.875
- Media Material Galvanized Steel
- Actual Width 15.5
- Actual Height 19.5
- Actual Depth 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HKG101620
- Zoro # G401715869
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 15.5 x 19.5 x 0.875 |
Actual Width | 15.5 |
Actual Height | 19.5 |
Actual Depth | 0.875 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gas Unit Heater, LP, 400,000, 5,800 cfm, Direct, Propeller, 3/4 in (55FG83)
- ROBINAIR Valve Core, 1/4" O.D., 3-1/2"L, PK6 (40352)
- YORK Blower Wheel, 9" x 8", CCW, 1/2" Bore (S1-3400-3601)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B935)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101625)
- AMERICAN METAL FILTER 24 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102424)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS101224)
- AMERICAN METAL FILTER 20 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202025)
- AMERICAN METAL FILTER 12 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101224)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102025)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- American Metal Filter Steel Filters