Shop All Steel Filters
American Metal Filter
16 X 16 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG101616
Zoro # G801715810
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 15.5 x 15.5 x 0.875
- Media Material Galvanized Steel
- Media Color Silver
- Actual Height 15.5
- Actual Width 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HPOG101616
- Zoro # G801715810
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 15.5 x 15.5 x 0.875 |
Actual Height | 15.5 |
Actual Width | 15.5 |
Actual Depth | 0.875 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Low Voltage Thermostat, 1 H Hardwired, 24VAC (T812A1002)
- SELKIRK CHIMNEY PIPE 6X18"" (206018U)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length, Waterproof, SJTW (13R105)
- ZORO SELECT Electric Heating Cable, 120VAC, 24 ft Length, Waterproof, SJTW (13R104)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS201620)
- AMERICAN METAL FILTER 18 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201820)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101224)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101420)
- AMERICAN METAL FILTER 16 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201625)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102025)
- AMERICAN METAL FILTER 20 X 22 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102022)
- American Metal Filter Steel Filters