Shop All Steel Filters
American Metal Filter
15 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG101520
Zoro # G501715851
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 14.5 x 19.5 x 0.875
- Media Material Galvanized Steel
- Actual Height 19.5
- Actual Depth 0.875
- Actual Width 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HPOG101520
- Zoro # G501715851
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 14.5 x 19.5 x 0.875 |
Actual Height | 19.5 |
Actual Depth | 0.875 |
Actual Width | 14.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Sensor Thermistor, .375 Clip, Blue (0130P00093)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 1, MERV 7, Synthetic, White (5W511)
- KOCH FILTER 15x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-005)
- BELIMO Lf24 Us Spr.Rtn.Act 24V 35 In-Lb (LF24)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201620)
- AMERICAN METAL FILTER 16 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101620)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101620)
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101414)
- AMERICAN METAL FILTER 20 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102025)
- AMERICAN METAL FILTER 20 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102020)
- AMERICAN METAL FILTER 20 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202025)
- American Metal Filter Steel Filters