Shop All Steel Filters
American Metal Filter
14 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG101424
Zoro # G401715876
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 13.5 x 23.5 x 0.875
- Media Material Galvanized Steel
- Media Color Silver
- Actual Height 23.5
- Actual Depth 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HPOG101424
- Zoro # G401715876
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 13.5 x 23.5 x 0.875 |
Actual Height | 23.5 |
Actual Depth | 0.875 |
Actual Width | 13.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 37-26 Head Gasket For 47 312700 (37-26)
- DURAVENT 5"X5"X3" BVENT Reducing Tee (5BVTR3)
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F (CSF00016)
- HONEYWELL H7625B2006 Humidity Transmitter, (H7625B2006)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- AMERICAN METAL FILTER 16 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101625)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202424)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202020)
- AMERICAN METAL FILTER 12 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101224)
- AMERICAN METAL FILTER 20 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202024)
- AMERICAN METAL FILTER 16 X 30 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201630)
- American Metal Filter Steel Filters