Shop All Steel Filters
American Metal Filter
14 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG201420
Zoro # G601715768
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 13.5 x 19.5 x 1.75
- Media Material Galvanized Steel
- Actual Depth 1.75
- Media Color Silver
- Actual Width 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HPOG201420
- Zoro # G601715768
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 13.5 x 19.5 x 1.75 |
Actual Depth | 1.75 |
Actual Width | 13.5 |
Actual Height | 19.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Fan Motor Blade, 3/4 HP (155364P1S)
- HONEYWELL HOME Hot Water Control (L6006C1018)
- DAYTON Exh Vent w/ Drive Pkg, 115/208-230 V (7HZ15)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 13 (2JVD4)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201224)
- AMERICAN METAL FILTER 16 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101625)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202025)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102020)
- AMERICAN METAL FILTER 16 X 16 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101616)
- AMERICAN METAL FILTER 20 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102030)
- DURAFLOW FILTRATION Filter for Broan, 97006931; Gemline RF200 - 8-3/4 x 10-1/2 x 3/8 (A64483)
- American Metal Filter Steel Filters