Shop All Steel Filters
American Metal Filter
14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate
Mfr # HPOG101420
Zoro # G801715841
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 13.5 x 19.5 x 0.875
- Media Material Galvanized Steel
- Actual Height 19.5
- Media Color Silver
- Actual Width 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HPOG101420
- Zoro # G801715841
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 13.5 x 19.5 x 0.875 |
Actual Height | 19.5 |
Actual Width | 13.5 |
Actual Depth | 0.875 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Single Circuit Evaporator 180k BTH (ACH220EQ-30AM-F)
- GLOBAL INDUSTRIAL Portable Air Conditioner w/ Cold Air Nozzles, 2 Ton, 21,000 BTU, 230V (292662)
- RITTAL Supply Ventilator, Direct Drive, 115VAC (3140110)
- BELL & GOSSETT 118705 Coupler Pz-4291 (118705)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- AMERICAN METAL FILTER 20 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102020)
- AMERICAN METAL FILTER 14 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101424)
- AMERICAN METAL FILTER 20 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202024)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102424)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- American Metal Filter Steel Filters