Shop All Steel Filters
American Metal Filter
12 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter
Mfr # HKG201224
Zoro # G301715785
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 11.5 x 23.5 x 1.75
- Media Material Galvanized Steel
- Actual Depth 1.75
- Media Color Silver
- Actual Height 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HKG201224
- Zoro # G301715785
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 11.5 x 23.5 x 1.75 |
Actual Depth | 1.75 |
Actual Height | 23.5 |
Actual Width | 11.5 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Left Hand End Cover (TP20-EC3L)
- LEGEND VALVE 3-WAY ZONE VALVE 1" SWT (800-715)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900500012)
- DURAFLOW FILTRATION A Coil Filter for Nordyne 911329 - 16-3/4 x 23 x 3/32 - 2-Pack (AF4373 - 2 Pack)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202020)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102025)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202020)
- AMERICAN METAL FILTER 16 X 16 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201616)
- AMERICAN METAL FILTER 16 X 16 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101616)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101224)
- American Metal Filter Steel Filters