Shop All Steel Filters
American Metal Filter
12 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter
Mfr # HKA201224
Zoro # G301715907
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 11.5 x 23.5 x 1.75
- Media Material Aluminum
- Actual Depth 1.75
- Actual Width 11.5
- Actual Height 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Metal Filter
- MFR # HKA201224
- Zoro # G301715907
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 11.5 x 23.5 x 1.75 |
Actual Depth | 1.75 |
Actual Width | 11.5 |
Actual Height | 23.5 |
Details
Media Material | Aluminum |
Media Color | Silver |
Description
The AMERICAN METAL FILTER brand 12 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter has an actual filter size of 11.5 x 23.5 x 1.75, with a media material of aluminum, an actual depth of 1.75, an actual width of 11.5, an actual height of 23.5, and a media color of silver.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-5C)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT DPST, BIMETAL SN (T410B1004)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 13 (11C873)
- AAON INLET ASSY ACME 270 PLENUM FAN (P81520)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101620)
- AMERICAN METAL FILTER 16 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101625)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS201224)
- AMERICAN METAL FILTER 20 X 22 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102022)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202020)
- AMERICAN METAL FILTER 16 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101630)
- AMERICAN METAL FILTER 20 X 30 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202030)
- American Metal Filter Steel Filters