Shop All Steel Filters
American Metal Filter
12 x 24 x 2 Nominal Heavy Duty Galvanized Steel HVAC Metal Air Particulate and Mist Filter
Mfr # HMG201224
Zoro # G001715832
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 11.5 x 23.5 x 1.75
- Media Material Galvanized Steel
- Actual Height 23.5
- Actual Width 11.5
- Media Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Metal Filter
- MFR # HMG201224
- Zoro # G001715832
- Country of Origin United States
- Category Steel Filters
Dimensions
Actual Filter Size | 11.5 x 23.5 x 1.75 |
Actual Height | 23.5 |
Actual Width | 11.5 |
Actual Depth | 1.75 |
Details
Media Material | Galvanized Steel |
Media Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (12244.C 3PK)
- DAYTON Fan Motor, HP1/2,115V (GGS_47302)
- CAM-STAT Blower Control Relay, 24V (7070)
- STREAMLINE Refrigerant Line Set, 3/8, 5/8, 50 Ft (61020500B6)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101620)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101420)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102424)
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202424)
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101414)
- AMERICAN METAL FILTER 24 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102424)
- DURAFLOW FILTRATION Filters for Nutone 24651-000, G-8590, RHF1101 -11 X 11 X 3/8 (2-Pack) (A60505- 2 Pack)
- American Metal Filter Steel Filters